PEX to Wire Tool Zoom

PEX to Wire Tool

SKU:PT1

Brand: Malco

Malco
Qty Price
$134.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Type: Tool
Length: 10-3/8"
Tubing Compatibility: PEX
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX

Description for Malco PT1

Malco's PEX tool quickly attaches PEX to wire for hydronic radiant applications. The PEX tool and clip system offers a fast, secure and simple solution. It's the lowest cost per connection for laying out a PEX in-floor radiant heating system on a wire grid!

The PEX to wire tool features exclusive Redline handles by Malco for easy one-hand operation. Redline ergonomic contoured handles, with an over-molded, non-slip handle insert assure a natural fit and feel. The handle opening maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand. Plus, the easy open and close latch motion always leaves a free hand to steady the work piece.

Features:

  • Trouble FREE tool operation and secure clip connection
  • Easy-loading magazine with 25 clip capacity won't slow you down
  • 12-gauge (2.5 mm) steel clips will not jam, break or damage PEX
  • Clip connection allows some PEX movement to avoid abrasion
  • Easy step-by-step loading
  • Safe to use on all PEX to wire applications and all brands of PEX tubing from 3/8" (10 mm) to 3/4" (19 mm) diameters where the PEX to wire applications bundle is not larger than 15/16"
  • Uses Malco PC1EV clips

PEX to Wire Tool

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PEX to Wire Tool

    Q:

    can this be used with 1/2" pex and #4, (1/2") rebar?
    Asked on 4/25/2014 by Wesley from Chelan, WA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this can be used with 1/2" Pex tubing and will work with diameters where the PEX to wire applications bundle is not larger than 15/16".

      Answered on 5/13/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?