PWS1 - PEX to Wood/Foamboard Stapler Zoom

PWS1 - PEX to Wood/Foamboard Stapler

SKU:PWS1

Brand: Malco

Malco
Qty Price
$283.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: 1/2" PEX
3/8" PEX
5/8" PEX
Tubing Compatibility: PEX
Dimensions: 37" x 11-1/4" x 2-1/2"
Type: Tool

Description for Malco PWS1

Now one stapler efficiently secures PEX tubing to either a wooden sub-floor base, or an insulated base of foamboard, used with in-floor radiant heating system installations.

A continuous-feed, one-piece polymer magazine and smooth plunger action combine with exclusive plastic staple designs to ensure dependable non-jamming operation and superior pull strength.

Features:

  • Secures PEX to both wood or foamboard faster than any other layout method
  • Operates from a comfortable standing position
  • Fast, one-handed stapling in a single stroke! Other manual and air staplers for PEX to wood applications require a minimum 3-hit cycle to seat staples
  • Easy-loading, easy-feeding strips of 25 staples
  • Lightweight, one-piece polymer slide cleanly
  • Delivers staples to plunger assembly and balances tool by directing weight over stapler head
  • Stapler head holds PEX (polyethylene cross-linked tubing) in place as staples are installed
  • Smooth plunger action eliminates risk of deforming connection or jamming stapler
  • Exclusive staple designs offer superior pull strength and eliminates the need for tracks or grooves to hold PEX in place
Staple Usage:

-For wood sub-floor, use PWS2 Staples
-For 1" foamboard, use FBSN1 Staples
-For 2" foamboard, use FBSN2 Staples

PWS1 - PEX to Wood/Foamboard Stapler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • PWS1 - PEX to Wood/Foamboard Stapler

    Q:

    Can this tool be used upside down? i.e. Can you use it to attach pex to the bottom of the subfloor?
    Asked on 3/11/2015 by Brian from Upstate NY

    1 answer

    • CUSTOMER CARE

      A:

      yes, to both.

      Answered on 3/12/2015 by Supplyhouse Staff from New York
  • PWS1 - PEX to Wood/Foamboard Stapler

    Q:

    will this stapler set the nails in a wood subfloor without additional hand nailing?
    Asked on 8/29/2012 by rubadubtub from Sheridan, WY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does. No additional nailing is required.

      Answered on 8/29/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?