SM1 SmartTool Stapler Zoom

SM1 SmartTool Stapler


Brand: Malco

Qty Price
/ each
In Stock at Supplier! Ships in 24-48 Hours



Application: 1/2" PEX
3/8" PEX
Tubing Compatibility: PEX
Type: Tool
Length (Inches): 38.5
Width (Inches): 21"

Description for Malco SM1

Application: For fast, uniform layout of PEX to a wire grid with foamboard base

One-person operation is 80% faster than traditional methods.

  • SmartClips are installed with the aid of an easy-to-use, top loading, magazine fed SmartTool Stapler.
  • The ergonomic SmartTool attaches SmartClips to the wire grid from a standing position to save knees and back.
  • Installed SmartClips lift the PEX tubing from the wire to allow thorough concrete encasement and coverage.
  • The PEX is also installed from an easy standing position by pressing into place with one foot while distributing the tubing along the clip layout.
  • Plastic-to-plastic connections eliminate risk of fastener corrosion or abrasion of PEX.
  • Straighter, more accurate layout of PEX is assured with this smart fastening system.

SM1 SmartTool Stapler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SM1 SmartTool Stapler


    Would the plastic staples accomodate 5/8" PexAlPex tubing? If not would a SM2 tool be available soon?
    Asked on 12/9/2014 by Dragos from United States

    1 answer

Displaying question 1

Do you have a question about this product?