TurboShear Zoom

TurboShear

SKU:TS1

Brand: Malco

Malco
Qty Price
$46.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Cutting Tool

Description for Malco TS1

The time-saving TURBOSHEAR TS1 inserts directly into the chuck of a standard 1200 rpm A/C or cordless drill. It's that easy to convert your power drill to a power shear! For premium performance without the premium price of a dedicated power shear, TURBOSHEAR is an easy addition to every tool box.

This rugged but inexpensive accessory cuts straight and to the left and is capable of navigating tight curved patterns and squares in heavy 20-gauge (1.02 mm) galvanized steel. Blind cuts require only a 1/2"(12.7 mm) starting hole. Cutting applications include both ferrous and non-ferrous sheet metals, metal roofing/building panels, vinyl, steel mesh, ductwork, even the thick metal of furnace jackets, equipment enclosures or automotive body panels. An offset design keeps both hands away from work surface. Long-wearing hardened jaws are also replaceable.

Features:

  • Inserts into chuck of A/C or cordless drill
  • Offset design saves hands
  • Navigates tight patterns and square cuts
  • Cuts a variety of building materials
  • 20 gauge capacity in galvanized steel
  • Cut-away view
  • TSDC Drill Clamp (optional and sold separately)

FAQs:
What materials will the turbo shear cut?
The TS1 cuts 20-gauge (1.02 mm) galvanized steel (HVAC duct work, auto body panels), 24-gauge (.63 mm) non hardened carbon steel and stainless steel (metal roofing panels), 16-gauge (1.2 mm) aluminum (trim coil, flashing), and .050 inch (1.27 mm) copper (metal roofing, gutters).

How clean is the cut?
TS1 Turboshear metal cutting series will make clean cuts throughout the range of thicknesses of material listed above. The tool will need to be adjusted when going from very thin to thick material and vice versa.

How do you adjust the tool to get the optimum cut?
The clearance between the cutting jaws is adjustable in order to achieve the optimum cut for thick or thin material. To adjust, locate the 3/16" set screw on the back of the tool, towards the front of the tool near the jaws. Turn it clockwise to tighten the gap of the jaws for thinner material or counterclockwise to make the gap of the jaws larger for thicker material.

Capacities:
  • Galvanized Steel 20 Gauge: 0.040 inches
  • Mild Steel 18 Gauge: 0.048 inches

Note: This product does not include the drill shown in the second photo.

TurboShear

REVIEW SNAPSHOT®

by PowerReviews
MalcoTurboShear
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great tool

By woody

from clifton forge va

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about TurboShear:

        this cutter is so easy to use, I like the way you can use a portable drill and not drag a cord or air hose around the roof. the turnable handle makes cutting circle and angle cuts a breeze!

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers