Description
The rugged TurboShear HD cuts straight and to the left and makes fast cuts in material thickness up to 18-gauge galvanized steel.

More compact Telescoping Molded Drill Clamp fits drills and impact drivers large and small – including newer lithium-ion models. Allows tool to rotate 360° and lock into position. The adjustment wrench stores with the tool, preventing loss.

The 360-degree rotating head, now standard on most HVAC TurboShear models, allows users to position and lock the drill so it doesn’t interfere with material for quick, hassle-free cuts every time!
Read more
Manuals (2)
Specs
Type:
Cutting Tool
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A