PEX Tubing Uncoiler In Case Zoom

PEX Tubing Uncoiler In Case

SKU:UC1

Brand: Malco

Malco
Qty Price
$568.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Type: Tool
Application: 5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX

Description for Malco UC1

  • Use for hydronic in-floor radiant heating layout and for running potable tubing. The open case serves as the unit’s base. No tools are required to assemble. A heavy-duty turntable supports a full coil of PEX (polyethylene cross-linked tubing). Eyelet loop opens for easy feeding or removal of tubing from Uncoiler unit. Rotating eyelet arm allows tubing to be pulled off in any direction. Factory-adjusted tension prevents backlash and spreading of tubing coil off the turntable.
  • The PEX Tubing Uncoiler takes up very little space in a truck or van. The entire unit stores in a steel-reinforced plastic case measuring 40” x 17” x 5” (102 x 43 x 13 cm). Carrying weight is only 50 lbs. (22.7 kg).
  • Accommodates all types of PEX tubing: 1000 ft. (305 m) of 3/8” to 1/2” (9.5 to 12.7 mm) or 500 ft. (152 m) of 5/8” to 1” (15.9 to 25.4 mm).
  • No tools are required to assemble
  • Optional wheel and handle kit available

PEX Tubing Uncoiler In Case

Q&A: Ask the Questions, share answers