1/2" Boiler Drain (Drain Cock) Zoom

1/2" Boiler Drain (Drain Cock)

SKU:205F03

Brand: Matco-Norca

Matco-Norca
205F03 has been discontinued.
Direct Replacement:
SKU: 205F03LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"
Material: Brass
Thread Type: Male
Thread Size: 1/2"

Description for Matco-Norca 205F03

1/2" Boiler Drain (Drain Cock)

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/2"" Boiler Drain (Drain Cock) (Lead Free)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Works like a valve

        By Ratchet

        from Nj

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" Boiler Drain (Drain Cock) (Lead Free):

              Works like it should

              • Primary use:
              • Personal
               
              4.0

              No issues

              By twinpeaksr

              from Iowa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Boiler Drain (Drain Cock):

                    These worked great, but make sure you are shipped the right ones, 3/4" do not fit when 1/2" were ordered.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Good quality all brass valve

                    By tcas

                    from Orange, Ct

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Boiler Drain (Drain Cock):

                          Heavy duty, perfect fit.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great product

                          By Mike

                          from Northern Illinois

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Boiler Drain (Drain Cock):

                                Great for drain down valve or water supply to wash machine.

                                • Primary use:
                                • Business

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                3 Questions | 4 Answers
                                Displaying questions 1-3
                                • 1/2"" Boiler Drain (Drain Cock) (Lead Free)

                                  Q:

                                  One of these is now leaking somewhat from the stem valve when it is more than 30% open. Is there some quick adjustment I can do to stop the leak, or is replacement the only option? It is being used as a washing machine water inlet shutoff valve in an inconvenient location.
                                  Asked on 10/20/2013 by Vic from Ottawa, ON

                                  2 answers

                                  • A:

                                    Turn off the water supply. Remove the handle and the packing nut around the shaft.Roll up some teflon thread tape into a string like size and wrap it around the shaft a few times. Reinstall the packing nut and retighten until snug and reinstall handle. The teflon tape makes a good packing to seal shaft leaks.

                                    Answered on 1/4/2014 by tooljunkie from LI NY
                                  • CUSTOMER CARE

                                    A:

                                    You would likely have to replace the unit as replacement parts are not available.

                                    Answered on 10/21/2013 by PexSupply Staff from NY
                                • 1/2" Boiler Drain (Drain Cock)

                                  Q:

                                  In addition to the 1/2" mip threads connection ability, is it also possible to sweat 5/8 o.d. copper pipe into these valves?
                                  Asked on 4/4/2012 by Scott from Saline, MI

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, the inlet to these valves can accept either 1/2" female threads or 1/2" copper pipe (i.e. pipe with a 5/8" OD).

                                    Answered on 4/5/2012 by PexSupply Staff from NY
                                • 3/4" Boiler Drain (Drain Cock)

                                  Q:

                                  Is the drain outlet side of this valve threaded to accept a standard garden hose?
                                  Asked on 2/27/2011 by Anonymous

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, it is.

                                    Answered on 2/28/2011 by PexSupply Staff from NY
                                Displaying questions 1-3

                                Do you have a question about this product? 

                                SupplyHouse.com Logo

                                Join Our Mailing List - Sign up and receive special offers and coupons