1/2" Boiler Drain (Drain Cock) (Lead Free) Zoom

1/2" Boiler Drain (Drain Cock) (Lead Free)

SKU:205F03LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.99
/ each
$57.48 / box (12 units x $4.79)
In Stock! Ships in 24-48 Hours
(339 Available)
0

Resources

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Thread Type: Male
Thread Size: 1/2"
Pressure Rating: 125 psi

Description for Matco-Norca 205F03LF

1/2" Boiler Drain (Drain Cock) (Lead Free)

1/2" Boiler Drain (Drain Cock) (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/2" Boiler Drain (Drain Cock) (Lead Free)
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
4.0

Quality product

By Recycleman5

from Philadelphia, PA

Verified Buyer

Comments about 1/2" Boiler Drain (Drain Cock) (Lead Free):

I've installed several dozen of this valve and have not had a problems. It is inexpensive but seems to be of sufficient quality.

  • Primary use:
  • Business
 
5.0

great for DHW application

By Weegie5

from Lehigh Valley, PA

Verified Buyer

Comments about 1/2" Boiler Drain (Drain Cock) (Lead Free):

I bought a pair of these to connect to the domestic hot water coil in my boiler for cleaning. I couldn't find lead free boiler drains at the local big box stores, which is just as well because these were half the price of the ones they did carry. And they work great.

  • Primary use:
  • Personal
 
5.0

Works like a valve

By Ratchet

from Nj

Verified Buyer

Comments about 1/2" Boiler Drain (Drain Cock) (Lead Free):

Works like it should

  • Primary use:
  • Personal
 
4.0

No issues

By twinpeaksr

from Iowa

Verified Buyer

Comments about 1/2" Boiler Drain (Drain Cock):

These worked great, but make sure you are shipped the right ones, 3/4" do not fit when 1/2" were ordered.

  • Primary use:
  • Personal
 
5.0

Good quality all brass valve

By tcas

from Orange, Ct

Verified Buyer

Comments about 3/4" Boiler Drain (Drain Cock):

Heavy duty, perfect fit.

  • Primary use:
  • Personal
 
5.0

Great product

By Mike

from Northern Illinois

Verified Buyer

Comments about 1/2" Boiler Drain (Drain Cock):

Great for drain down valve or water supply to wash machine.

  • Primary use:
  • Business

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 1/2" Boiler Drain (Drain Cock) (Lead Free)

    Q:

    One of these is now leaking somewhat from the stem valve when it is more than 30% open. Is there some quick adjustment I can do to stop the leak, or is replacement the only option? It is being used as a washing machine water inlet shutoff valve in an inconvenient location.
    Asked on 10/20/2013 by Vic from Ottawa, ON

    2 answers

    • CUSTOMER CARE

      A:

      You would likely have to replace the unit as replacement parts are not available.

      Answered on 10/21/2013 by PexSupply Staff from NY
    • A:

      Turn off the water supply. Remove the handle and the packing nut around the shaft.Roll up some teflon thread tape into a string like size and wrap it around the shaft a few times. Reinstall the packing nut and retighten until snug and reinstall handle. The teflon tape makes a good packing to seal shaft leaks.

      Answered on 1/4/2014 by tooljunkie from LI NY
  • 1/2" Boiler Drain (Drain Cock)

    Q:

    In addition to the 1/2" mip threads connection ability, is it also possible to sweat 5/8 o.d. copper pipe into these valves?
    Asked on 4/4/2012 by Scott from Saline, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the inlet to these valves can accept either 1/2" female threads or 1/2" copper pipe (i.e. pipe with a 5/8" OD).

      Answered on 4/5/2012 by PexSupply Staff from NY
  • 3/4" Boiler Drain (Drain Cock)

    Q:

    Is the drain outlet side of this valve threaded to accept a standard garden hose?
    Asked on 2/27/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 2/28/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?