3/4" Boiler Drain (Drain Cock) Zoom

3/4" Boiler Drain (Drain Cock)

SKU:205F04

Brand: Matco-Norca

Matco-Norca
205F04 has been discontinued.
Direct Replacement:
SKU: 205F04LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"
Material: Brass
Thread Type: Male
Thread Size: 3/4"

Description for Matco-Norca 205F04

3/4" Boiler Drain (Drain Cock)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons