3/4" Boiler Drain (Lead Free) Zoom

3/4" Boiler Drain (Lead Free)

SKU:205F04LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$5.25
/ each
$60.60 / box (12 units x $5.05)
In Stock! Ships in 24-48 Hours
(409 Available)
0

Specs

Size: 3/4"
Material: Brass
Pressure Rating: 125 psi
Thread Type: Male
Thread Size: 3/4"
Application: Plumbing
Features: Lead Free
Connection Type: Threaded

Description for Matco-Norca 205F04LF

Note: Image depicted is not reflective of 205F04LF Boiler Drain

3/4" Boiler Drain (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" Boiler Drain (Lead Free)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Pumps

By Nick

from Philadelphia

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Boiler Drain (Lead Free):

        Great place to shop for all your plumbing needs

        • Primary use:
        • Personal
         
        5.0

        3/4 Boiler Drain

        By Owen Geoghegan

        from Norton

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Boiler Drain (Lead Free):

              LF markings Clearly on the casting

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers