1/2" CxC Sillcock Zoom

1/2" CxC Sillcock

SKU:206C03

Brand: Matco-Norca

Matco-Norca
206C03 has been discontinued.
Direct Replacement:
SKU: 206C03LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 1/2"
Material: Brass
Sweat Size: 1/2"
Connection Type: Sweat
Pressure Rating: 125 psi

Description for Matco-Norca 206C03

1/2" CxC Sillcock

1/2" CxC Sillcock

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1/2" CxC Sillcock

    Q:

    I'm looking for an outdoor spigot and wondering what would be the easiest way to install it onto 1/2 in pex pipe? Thanks.
    Asked on 11/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This particular unit (part 206C03) has a 1/2" copper connection. You can sweat a PEX fitting on to this end. We also offer PEX sillcocks that come with a pre-installed PEX crimp fitting ( http://www.pexsupply.com/PEX-Frost-Free-Sillcocks-1762000 ).

      Answered on 12/7/2011 by PexSupply Staff from NY
  • 1/2" CxC Sillcock

    Q:

    Is this suitable for use outdoors as a std hose bibb also?
    Asked on 3/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this part can function outside as a hose bib.

      Answered on 3/17/2011 by PexSupply Staff from NY
  • 3/4" CxC Sillcock

    Q:

    Is this product sweat or threaded?
    Asked on 12/22/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is sweat.

      Answered on 12/23/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons