1/2" CxC Sillcock (Lead Free) Zoom

1/2" CxC Sillcock (Lead Free)

SKU:206C03LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$5.39
/ each
$61.80 / box (12 units x $5.15)
In Stock! Ships in 24-48 Hours
(48 Available)
0

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Sweat Size: 1/2"
Connection Type: Sweat
Pressure Rating: 125 psi

Description for Matco-Norca 206C03LF

1/2" CxC Sillcock (Lead Free)

1/2" CxC Sillcock (Lead Free)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1/2" CxC Sillcock (Lead Free)

    Q:

    can a shark bite connector be used on this product
    Asked on 7/20/2014 by dan

    1 answer

    • VERIFIED BUYER

      A:

      It's a female connection at the end so you'll need to sweat a small stick of copper for a shark bite.
      Sent from my iPhone

      Answered on 7/20/2014 by Anonymous
  • 1/2" CxC Sillcock

    Q:

    I'm looking for an outdoor spigot and wondering what would be the easiest way to install it onto 1/2 in pex pipe? Thanks.
    Asked on 11/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This particular unit (part 206C03) has a 1/2" copper connection. You can sweat a PEX fitting on to this end. We also offer PEX sillcocks that come with a pre-installed PEX crimp fitting ( http://www.pexsupply.com/PEX-Frost-Free-Sillcocks-1762000 ).

      Answered on 12/7/2011 by PexSupply Staff from NY
  • 1/2" CxC Sillcock

    Q:

    Is this suitable for use outdoors as a std hose bibb also?
    Asked on 3/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this part can function outside as a hose bib.

      Answered on 3/17/2011 by PexSupply Staff from NY
  • 3/4" CxC Sillcock

    Q:

    Is this product sweat or threaded?
    Asked on 12/22/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is sweat.

      Answered on 12/23/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?