3/4" Heavy Pattern With Stuffing Box Sillcock, Lead Free Zoom

3/4" Heavy Pattern With Stuffing Box Sillcock, Lead Free

SKU:206T04HLF

Brand: Matco-Norca

Matco-Norca
Qty Price
$6.65
/ each
$76.20 / box (12 units x $6.35)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 3/4"
Material: Brass
Connection Type: Stuffing Box
Pressure Rating: 125 psi
Application: Plumbing
Features: Lead Free

Description for Matco-Norca 206T04HLF

3/4" Heavy Pattern With Stuffing Box Sillcock

  • Lead Free

  • 3/4" Heavy Pattern With Stuffing Box Sillcock, Lead Free

    Q&A: Ask the Questions, share answers