3/4" IPS Sillcock (Lead Free) Zoom

3/4" IPS Sillcock (Lead Free)

SKU:206T04LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$5.15
/ each
$59.40 / box (12 units x $4.95)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Specs

Size: 3/4"
Features: Lead Free
Material: Brass
Thread Type: Female
Thread Size: 3/4"
Connection Type: Threaded
Pressure Rating: 125 psi

Description for Matco-Norca 206T04LF

3/4" Lead Free IPS Sillcock

3/4" IPS Sillcock (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/2" IPS Sillcock
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would but the product again

By DJ the handyman

from Chicago, IL

Verified Buyer

Comments about 3/4" IPS Sillcock:

I'm using them to replace the faucet on the claw foot bathtubs. It works very well.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 1/2" IPS Sillcock

    Q:

    Is the 1/2" IPS thread on this fitting compatible with a 1/2" NPT Thread? Also is it a female thread?
    Asked on 5/29/2014 by No name joe

    1 answer

    • CUSTOMER CARE

      A:

      The threads are 1/2" female IPS, which is compatible with 1/2" male NPT threads.

      Answered on 6/11/2014 by SupplyHouse Staff from NY
  • 3/4" IPS Sillcock

    Q:

    is this threaded or sweated on
    Asked on 10/22/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      This is a threaded sillcock. IPS stands for Iron Pipe Size thread.

      Answered on 10/27/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      threaded

      Answered on 3/21/2012 by DJ the handyman from Chicago, IL
Displaying questions 1-2

Do you have a question about this product?