8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock (Lead Free) Zoom

8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock (Lead Free)

SKU:209008LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$13.95
/ each
$133.90 / box (10 units x $13.39)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Specs

Size: 1/2"
Features: Lead Free
Length (Inches): 8"
Finish: Chrome
Application: Plumbing
Pressure Rating: 150 psi

Description for Matco-Norca 209008LF

8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock (Lead Free)

***Note: Image may not be actual representation of item.

8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca8"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free)
 
4.2

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

82%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

worked great

i had to enlarge the hole through the sill cause i attached the pex fitting and pipe and pushed it all through from the outside. that kept me from fishing around in a tight,...Read complete review

i had to enlarge the hole through the sill cause i attached the pex fitting and pipe and pushed it all through from the outside. that kept me from fishing around in a tight, spider filled basement ceiling. siliconed up inside the hole, screwed the faucet to the house, piece of cake. works great.

VS

Most Liked Negative Review

 

Not the same as the Picture

I got the 8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sillcock (Lead Free)working great. But when I got the 12",...Read complete review

I got the 8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sillcock (Lead Free)working great. But when I got the 12", 1/2" Sillcock it is not the same as the picture and look cheaper.

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
2.0

Not the same as the Picture

By john

from Bear, DE

Verified Reviewer

Comments about 12"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free):

I got the 8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sillcock (Lead Free)working great. But when I got the 12", 1/2" Sillcock it is not the same as the picture and look cheaper.

 
5.0

Hard to find and exactly as I needed

By The Cook

from Southern Ohio

Verified Buyer

Comments about Matco-Norca 8"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free):

This was a hard to find item. Quality was great, Price was great and shipping was fast!

 
4.0

PERFORMED AS ADVERTISED

By JEFF

from VOLUNTOWN, CT

Verified Buyer

Comments about Matco-Norca 8"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free):

This is an excellent freeze proof hose bib. Easy to install and works as advertised.

 
5.0

worked great

By new homeowner / first time plumber

from brockton, ma

Verified Buyer

Comments about 12"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free):

i had to enlarge the hole through the sill cause i attached the pex fitting and pipe and pushed it all through from the outside. that kept me from fishing around in a tight, spider filled basement ceiling. siliconed up inside the hole, screwed the faucet to the house, piece of cake. works great.

 
4.0

Good Quality, Good service,

By Al

from Bushnell, Florida

Verified Buyer

Comments about 10", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock:

The valve is exactly as pictured. This is what is desired. The only little difference between what I replaced and the new one is the distance between the mounting screws. This is insignificant. The valve as received didn't leak and works extremely well.

 
5.0

Great product, service, delivery

By I'm no plumber

from Va

Verified Buyer

Comments about Matco-Norca 8"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free):

Product is just what I needed, arrived quickly, installed simply. Best of all, great price!

 
1.0

Leaks

By Dan

from Michigan

Verified Buyer

Comments about 12", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock:

After installing have a leak behind the large nut near the handle. Hope I can fix it with some teflon tape. Does anyone do quality control anymore?!!

 
5.0

Great Value

By Mike

from Maine

Verified Buyer

Comments about 8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock:

I purchased two of these and the gasket on one was damaged when I received it. I contacted Matco-Norca and they immediately sent me out a replacement.

 
4.0

I will buy this product again.

By Mark

from Colorado

Verified Buyer

Comments about 12", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock:

Great price, quality product.

 
5.0

Good quality, great price

By Jm

from West Stockbridge, MA

Verified Buyer

Comments about 8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock:

Works as it should, very nice finish quality, low price, "feels" secure turning off, easily rebuildable in the future.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 8"", 1/2"" C inside x 1/2"" MSPS - Frost-Proof Sill Cock (Lead Free)

    Q:

    will this fit in the wall of a 2x6 stud. it looks like it might stick out the other side of the wall.
    Asked on 6/7/2014 by jesse kraft from groveland ca

    1 answer

    • CUSTOMER CARE

      A:

      This sill cock measures 8" in length. The thickness of a 2x6 wall will vary between approx. 6-9" depending on sheetrock and the wall exterior (shingle, bricks, etc). You would need to measure to be certain.

      Answered on 6/10/2014 by SupplyHouse Staff from NY
  • 14", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock

    Q:

    Does this have an anti-siphon valve?
    Asked on 5/25/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not.

      Answered on 5/26/2011 by PexSupply Staff from NY
  • 14", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock

    Q:

    Does this have a metal handle?
    Asked on 5/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 5/20/2011 by PexSupply Staff from NY
  • 8", 1/2" C inside x 1/2" MSPS - Frost-Proof Sill Cock

    Q:

    Could you sweat a pex by copper fitting adapter inside one of these. Part #LF4505050
    Asked on 5/11/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you could.

      Answered on 5/12/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, ID is the same as 1/2" copper pipe OD

      Answered on 9/2/2011 by Jm from West Stockbridge, MA
Displaying questions 1-4

Do you have a question about this product?