1/2" FIP x 3/8" OD Comp CP 1/4" Turn Angle Stop Oval Handle Supply Valve Zoom

1/2" FIP x 3/8" OD Comp CP 1/4" Turn Angle Stop Oval Handle Supply Valve

SKU:26-1003

Brand: Matco-Norca

Matco-Norca
26-1003 has been discontinued.
Direct Replacement:
SKU: 26-1003LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Application: Heating
Size: 1/2" x 3/8"
Connection Type: FIP x Compression
Valve Type: Angle

Description for Matco-Norca 26-1003

1/2" FIP x 3/8" OD Compression CP 1/4" Turn Angle Stop Oval Handle Supply Valve

1/2" FIP x 3/8" OD Comp CP 1/4" Turn Angle Stop Oval Handle Supply Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons