3/8" IPS Inlet x 3/8" OD Compression Angle Stop Zoom

3/8" IPS Inlet x 3/8" OD Compression Angle Stop

SKU:29-1001

Brand: Matco-Norca

Matco-Norca
29-1001 has been discontinued.
Direct Replacement:
SKU: 29-1001LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Connection Type: FIP x Compression
Size: 3/8" x 3/8"
Valve Type: Angle

Description for Matco-Norca 29-1001

3/8" IPS Inlet x 3/8" OD Compression Angle Stop

Features:

  • ISO-9002
  • 3/8" FIP X 3/8" OD
  • Comp CP Brass
  • 3/8" IPS Inlet x 3/8" OD Compression Angle Stop

    Q&A: Ask the Questions, share answers