3/8" IPS Inlet x 3/8" OD Compression Straight Stop Zoom

3/8" IPS Inlet x 3/8" OD Compression Straight Stop

SKU:29-1002

Brand: Matco-Norca

Matco-Norca
29-1002 has been discontinued.
Direct Replacement:
SKU: 29-1002LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Connection Type: FIP x Compression
Size: 3/8" x 3/8"
Body Pattern: Straight

Description for Matco-Norca 29-1002

Features:

  • ISO-9002
  • 3/8" FIP X 3/8" OD
  • Comp CP Brass
  • 3/8" IPS Inlet x 3/8" OD Compression Straight Stop

    Q&A: Ask the Questions, share answers