1/2" IPS Inlet x 3/8" OD Compression Straight Stop Zoom

1/2" IPS Inlet x 3/8" OD Compression Straight Stop

SKU:29-1004

Brand: Matco-Norca

Matco-Norca
29-1004 has been discontinued.
Direct Replacement:
SKU: 29-1004LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 3/8"
Connection Type: FIP x Compression
Valve Type: Straight

Description for Matco-Norca 29-1004

1/2" IPS Inlet x 3/8" OD Compression Straight Stop

Features:

  • ISO-9002
  • 1/2" FIP x 3/8"
  • Compression CP Brass
  • 1/2" IPS Inlet x 3/8" OD Compression Straight Stop

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons