1/2" Sweat x 3/8" OD Compression Straight Stop Supply Valve Zoom

1/2" Sweat x 3/8" OD Compression Straight Stop Supply Valve

SKU:29-1010

Brand: Matco-Norca

Matco-Norca
29-1010 has been discontinued.
Direct Replacement:
SKU: 29-1010LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 1/2" x 3/8"
Connection Type: Sweat x Compression
Valve Type: Angle

Description for Matco-Norca 29-1010

1/2" Sweat x 3/8" OD Compression Straight Stop Supply Valve

Features:

  • ISO-9002
  • 1/2" SWT X 3/8" OD
  • Comp CP Brass
  • Brass Stem

  • **Image may not represent actual product.**

    1/2" Sweat x 3/8" OD Compression Straight Stop Supply Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons