5/8" OD Compression x 3/8" OD Compression Straight Stop Zoom

5/8" OD Compression x 3/8" OD Compression Straight Stop

SKU:29-1014

Brand: Matco-Norca

Matco-Norca
29-1014 has been discontinued.
Direct Replacement:
SKU: 29-1014LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 5/8" x 3/8"
Connection Type: Compression x Compression
Valve Type: Straight

Description for Matco-Norca 29-1014

5/8" OD Compression x 3/8" OD Compression Straight Stop

Features:

  • Multi-Turn
  • ISO-9002
  • 5/8" OD Comp x 3/8" OD
  • Comp CP Brass

  • **Image may not represent actual product.**

    5/8" OD Compression x 3/8" OD Compression Straight Stop

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons