5/8" OD Compression x 3/8" OD Compression Angle Stop (Unplated) Zoom

5/8" OD Compression x 3/8" OD Compression Angle Stop (Unplated)

SKU:29-1019B

Brand: Matco-Norca

Matco-Norca
29-1019B has been discontinued.
Direct Replacement:
SKU: 29-1019BLF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 5/8" x 3/8"
Connection Type: Compression x Compression
Valve Type: Angle

Description for Matco-Norca 29-1019B

5/8" OD Compression x 3/8" OD Compression Angle Stop - Unplated

Features:

  • Multi-Turn
  • ISO-9002
  • 5/8" OD Comp X 3/8" OD
  • Comp Unplated Brass

  • **Image may not represent actual product.**

    5/8" OD Compression x 3/8" OD Compression Angle Stop (Unplated)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons