1/2" Swt Inlet x 3/8" OD Compr. w/ 5" Extension & Bell Escutcheon Zoom

1/2" Swt Inlet x 3/8" OD Compr. w/ 5" Extension & Bell Escutcheon

SKU:29-1040

Brand: Matco-Norca

Matco-Norca
29-1040 has been discontinued.
Direct Replacement:
SKU: 29-1040LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2" x 3/8"
Connection Type: Sweat x Compression
Valve Type: Angle

Description for Matco-Norca 29-1040

Features:

  • ISO- 9002
  • 1/2" Sweat x 3/8" OD
  • Compression with 5" Extension and Bell Escutcheon
  • Chrome Plated Brass

  • **Image may not represent actual product.**

    1/2" Swt Inlet x 3/8" OD Compr. w/ 5" Extension & Bell Escutcheon

    Q&A: Ask the Questions, share answers