5/8" OD Compression x 5/8" OD Compression Straight Stop Zoom

5/8" OD Compression x 5/8" OD Compression Straight Stop

SKU:29-1575

Brand: Matco-Norca

Matco-Norca
29-1575 has been discontinued.
Direct Replacement:
SKU: 29-1575LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 5/8"
Connection Type: Compression
Valve Type: Straight

Description for Matco-Norca 29-1575

Features:

  • ISO-9002
  • 5/8" OD Comp X 5/8" OD
  • Comp CP Brass

  • **Image may not represent actual product.**

    5/8" OD Compression x 5/8" OD Compression Straight Stop

    Q&A: Ask the Questions, share answers