5/8" OD Compression x 3/8" OD x 3/8" OD Angle Stop Zoom

5/8" OD Compression x 3/8" OD x 3/8" OD Angle Stop

SKU:29-2001

Brand: Matco-Norca

Matco-Norca
29-2001 has been discontinued.
Direct Replacement:
SKU: 29-2001LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 5/8" x 3/8" x 3/8"
Connection Type: Compression
Valve Type: Angle

Description for Matco-Norca 29-2001

Features:

  • ISO-9002
  • 5/8" OD x 3/8" OD x 3/8" OD
  • Comp Dual Outlet
  • CP Brass

  • **Image may not represent actual product.**

    5/8" OD Compression x 3/8" OD x 3/8" OD Angle Stop

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons