2" Threaded Gate Valve OS&Y Zoom

2" Threaded Gate Valve OS&Y

SKU:501T08

Brand: Matco-Norca

Matco-Norca
501T08 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 2"
Material: Bronze
Pressure Rating: 175 psi
Connection Type: Threaded

Description for Matco-Norca 501T08

2" Threaded Gate Valve OS&Y
Features:

  • UL/ FM Fire Main Approved
  • Bronze B62
  • Rising Stem
  • Outside Stem & Yoke
  • Over Bonnet Design
  • 2" Threaded Gate Valve OS&Y

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons