3/4" Solder Ends Gate Valve Zoom

3/4" Solder Ends Gate Valve

SKU:512C04

Brand: Matco-Norca

Matco-Norca
512C04 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 3/4"
Material: Bronze
Connection Type: Sweat

Description for Matco-Norca 512C04

3/4" Solder Ends Gate Valve

Features:

  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • 3/4" Solder Ends Gate Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons