1-1/4" Threaded Gate Valve Zoom

1-1/4" Threaded Gate Valve

SKU:512T06

Brand: Matco-Norca

Matco-Norca
512T06 has been discontinued.
Direct Replacement:
SKU: 512T06LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 1-1/4"
Material: Bronze
Connection Type: Threaded

Description for Matco-Norca 512T06

1-1/4" Threaded Gate Valve

Features:

  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • 1-1/4" Threaded Gate Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons