1-1/4" Threaded Gate Valve (Lead Free) Zoom

1-1/4" Threaded Gate Valve (Lead Free)

SKU:512T06LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$51.55
/ each
$247.45 / box (5 units x $49.49)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Material: Bronze
Connection Type: Threaded
Features: Lead Free

Description for Matco-Norca 512T06LF

1-1/4" Threaded Gate Valve (Lead Free)

Features:

  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • 1-1/4" Threaded Gate Valve (Lead Free)

    Q&A: Ask the Questions, share answers