1/2" Solder Ends Gate Valve Zoom

1/2" Solder Ends Gate Valve

SKU:514C03

Brand: Matco-Norca

Matco-Norca
514C03 has been discontinued.
Direct Replacement:
SKU: 514C03LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Material: Brass

Description for Matco-Norca 514C03

1/2" Solder Ends Gate Valve

1/2" Solder Ends Gate Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2-1/2" Solder Ends Gate Valve, Lead Free

    Q:

    Hello,

    This product picture shows a threaded end valve in a 2 1/2" size and lead free which is what I need. The specifications say it is a solder end valve which I don't want. Is it a thread end or solder end. If it is a solder end can you get me a 2 1/2" lead free threaded end gate valve?
    Asked on 10/23/2014 by Coccopine from Valley Springs, CA

    1 answer

    • CUSTOMER CARE

      A:

      yes we often use stock photographs, this has sweat connections.

      Answered on 10/28/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?