3/4" Solder Ends Gate Valve (Lead Free) Zoom

3/4" Solder Ends Gate Valve (Lead Free)

SKU:514C04LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$8.79
/ each
$84.50 / box (10 units x $8.45)
In Stock! Ships in 24-48 Hours
(8 Available)

Specs

Size: 3/4"
Material: Brass
Application: Plumbing
Pressure Rating: 200 WOG
Connection Type: Sweat
Features: Lead Free

Description for Matco-Norca 514C04LF

Features

  • Lead Free Brass
  • 200WOG -125SWP
  • Non-Rising Stem
  • Full Port
  • Threaded Bonnet
  • Threaded Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • ISO-9002
  • Complies w/ NSF-61 for Low Lead
  • Valves are Tested in Accordance w/ MSS-SP-82

3/4" Solder Ends Gate Valve (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons