1-1/4" Solder Ends Gate Valve Zoom

1-1/4" Solder Ends Gate Valve

SKU:514C06

Brand: Matco-Norca

Matco-Norca
514C06 has been discontinued.
Direct Replacement:
SKU: 514C06LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1-1/4"
Material: Brass
Pressure Rating: 125 psi
Connection Type: Sweat

Description for Matco-Norca 514C06

1-1/4" Solder Ends Gate Valve

1-1/4" Solder Ends Gate Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons