1-1/4" Solder Ends Gate Valve (Lead Free) Zoom

1-1/4" Solder Ends Gate Valve (Lead Free)

SKU:514C06LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$18.59
/ each
$178.50 / box (10 units x $17.85)
In Stock! Ships in 24-48 Hours
(9 Available)

Specs

Size: 1-1/4"
Material: Brass
Application: Plumbing
Connection Type: Sweat
Pressure Rating: 200 WOG
Features: Lead Free

Description for Matco-Norca 514C06LF

Features

  • Lead Free Brass
  • 200WOG -125SWP
  • Non-Rising Stem
  • Full Port
  • Threaded Bonnet
  • Threaded Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • ISO-9002
  • Complies w/ NSF-61 for Low Lead
  • Valves are Tested in Accordance w/ MSS-SP-82

1-1/4" Solder Ends Gate Valve (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons