Description
  • Lead Free Brass
  • 200WOG - 125SWP
  • Non-Rising Stem
  • Threaded Bonnet
  • Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • Valves are Tested in Accordance w/ MSS-SP-82
  • ISO-9002
  • Sizes 1/4" - 2" - IPS
  • Sizes 1/2" - 2" - C X C
  • Read more
    Manuals (1)
    Specs
    Size:
    1-1/2"
    Material:
    Brass
    Features:
    Lead Free
    Pressure Rating:
    125 psi
    Connection Type:
    Sweat
    ×
    Valve Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A