2" Solder Ends Gate Valve (Lead Free) Zoom

2" Solder Ends Gate Valve (Lead Free)

SKU:514C08LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$34.95
/ each
$167.75 / box (5 units x $33.55)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 2"
Material: Brass
Application: Plumbing
Connection Type: Sweat
Pressure Rating: 200 WOG
Features: Lead Free

Description for Matco-Norca 514C08LF

Features

  • Lead Free Brass
  • 200WOG -125SWP
  • Non-Rising Stem
  • Full Port
  • Threaded Bonnet
  • Threaded Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • ISO-9002
  • Complies w/ NSF-61 for Low Lead
  • Valves are Tested in Accordance w/ MSS-SP-82

2" Solder Ends Gate Valve (Lead Free)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 2-1/2" Solder Ends Gate Valve, Lead Free

    Q:

    Hello,

    This product picture shows a threaded end valve in a 2 1/2" size and lead free which is what I need. The specifications say it is a solder end valve which I don't want. Is it a thread end or solder end. If it is a solder end can you get me a 2 1/2" lead free threaded end gate valve?
    Asked on 10/23/2014 by Coccopine from Valley Springs, CA

    1 answer

    • CUSTOMER CARE

      A:

      yes we often use stock photographs, this has sweat connections.

      Answered on 10/28/2014 by Supplyhouse Staff from New York
  • 1" Solder Ends Gate Valve (Lead Free)

    Q:

    Can this be used for a hot water boiler system?
    Asked on 9/23/2014 by weekendmech from illinois

    1 answer

    • VERIFIED BUYER

      A:

      yes

      Answered on 9/24/2014 by Anonymous
Displaying questions 1-2

Do you have a question about this product?