2-1/2" Solder Ends Gate Valve, Lead Free Zoom

2-1/2" Solder Ends Gate Valve, Lead Free

SKU:514C09LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$66.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Size: 2-1/2"
Features: Lead Free
Material: Brass
Pressure Rating: 125 psi
Connection Type: Sweat

Description for Matco-Norca 514C09LF

2-1/2" Solder Ends Gate Valve

Features:

  • Full Port
  • Cast Brass
  • Non-rising Stem
  • Threaded Bonnet
  • Solder Ends Conform to ANSI Standards B16.18
  • Complies w/ NSF-61 for Low Lead
  • Valves are Tested in Accordance w/ MSS-SP-82

2-1/2" Solder Ends Gate Valve, Lead Free

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons