1/2" Threaded Gate Valve, Lead Free Zoom

1/2" Threaded Gate Valve, Lead Free

SKU:514T03LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$6.39
/ each
$61.50 / box (10 units x $6.15)
In Stock! Ships in 24-48 Hours
(68 Available)
1

Specs

Size: 1/2"
Material: Brass
Features: Lead Free
Thread Type: Female
Pressure Rating: 125 psi
Connection Type: Threaded

Description for Matco-Norca 514T03LF

  • Lead Free Brass
  • 200WOG - 125SWP
  • Non-Rising Stem
  • Threaded Bonnet
  • Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • Valves are Tested in Accordance w/ MSS-SP-82
  • ISO-9002
  • Sizes 1/4" - 2" - IPS
  • Sizes 1/2" - 2" - C X C

  • 1/2" Threaded Gate Valve, Lead Free

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca2"" Threaded Gate Valve, Lead Free
     
    3.7

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    67%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    2.0

    LEAK

    By Pedro

    from Wilkes-Barre, PA

    Verified Buyer

    Comments about 1/2"" Threaded Gate Valve, Lead Free:

    Installed two of these and both leak. Cranked closed and still drips. Will be replacing with WATTS style ball valves.

     
    5.0

    good value

    By softwater

    from arkansas

    Verified Buyer

    Comments about 3/4" Threaded Gate Valve:

    Great valve for the price

     
    4.0

    Solid

    By bob

    from arizona

    Verified Reviewer

    Comments about 1" Threaded Gate Valve:

    well made, solid.

    Displaying reviews 1-3

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • 2" Threaded Gate Valve

      Q:

      Is this valve rated for low pressure (residential heating) steam?
      Asked on 6/7/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        Yes, you can use this valve for low pressure steam.

        Answered on 6/9/2011 by PexSupply Staff from NY
    • 1/2" Threaded Gate Valve

      Q:

      Are the handles black?
      Asked on 9/26/2010 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        Our supplier sends us these units with black & red handles. They are the same exact units. If for some reason you need a specific color, please call our customer service department so we can note that on your order.

        Answered on 9/27/2010 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons