1" Threaded Gate Valve Zoom

1" Threaded Gate Valve

SKU:514T05

Brand: Matco-Norca

Matco-Norca
514T05 has been discontinued.
Direct Replacement:
SKU: 514T05LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 1"
Material: Brass
Thread Type: Female

Description for Matco-Norca 514T05

1" Threaded Gate Valve

1" Threaded Gate Valve

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca2"" Threaded Gate Valve, Lead Free
 
3.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
2.0

LEAK

By Pedro

from Wilkes-Barre, PA

Verified Buyer

Comments about 1/2"" Threaded Gate Valve, Lead Free:

Installed two of these and both leak. Cranked closed and still drips. Will be replacing with WATTS style ball valves.

 
5.0

good value

By softwater

from arkansas

Verified Buyer

Comments about 3/4" Threaded Gate Valve:

Great valve for the price

 
4.0

Solid

By bob

from arizona

Verified Reviewer

Comments about 1" Threaded Gate Valve:

well made, solid.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 2" Threaded Gate Valve

    Q:

    Is this valve rated for low pressure (residential heating) steam?
    Asked on 6/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this valve for low pressure steam.

      Answered on 6/9/2011 by PexSupply Staff from NY
  • 1/2" Threaded Gate Valve

    Q:

    Are the handles black?
    Asked on 9/26/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Our supplier sends us these units with black & red handles. They are the same exact units. If for some reason you need a specific color, please call our customer service department so we can note that on your order.

      Answered on 9/27/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons