2" Threaded Gate Valve Zoom

2" Threaded Gate Valve

SKU:514T08

Brand: Matco-Norca

Matco-Norca
514T08 has been discontinued.
Direct Replacement:
SKU: 514T08LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 2"
Material: Brass
Thread Type: Female

Description for Matco-Norca 514T08

2" Threaded Gate Valve

2" Threaded Gate Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons