1/2" PVC In-Line Check Valve w/ SS Spring (Threaded) Zoom

1/2" PVC In-Line Check Valve w/ SS Spring (Threaded)

SKU:523T03

Brand: Matco-Norca

Matco-Norca
Qty Price
$3.48
/ each
$16.50 / box (5 units x $3.30)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Size: 1/2"
Material: PVC
Connection Type: Threaded

Description for Matco-Norca 523T03

Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:

  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Threaded Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation

  • 1/2" PVC In-Line Check Valve w/ SS Spring (Threaded)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 1/2"" PVC In-Line Check Valve w/ SS Spring (Threaded)

      Q:

      What is the overall diameter of this valve?
      Asked on 3/7/2014 by ARKLATEX from TEXARKANA TX.

      1 answer

      • CUSTOMER CARE

        A:

        The maximum outside diameter at the widest point is 1.77 inches.

        Answered on 3/11/2014 by PexSupplyStaff from New York
    Displaying question 1

    Do you have a question about this product?