3/4" PVC In-Line Check Valve w/ SS Spring (Threaded) Zoom

3/4" PVC In-Line Check Valve w/ SS Spring (Threaded)

SKU:523T04

Brand: Matco-Norca

Matco-Norca
Qty Price
$3.89
/ each
$18.50 / box (5 units x $3.70)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Resources

Specs

Size: 3/4"
Material: PVC
Connection Type: Threaded

Description for Matco-Norca 523T04

Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:

  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Threaded Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation

  • 3/4" PVC In-Line Check Valve w/ SS Spring (Threaded)

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca3/4" PVC In-Line Check Valve w/ SS Spring (Threaded)
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 2 customers found this review helpful)

     
    4.0

    I would purchase this product again

    By Muke

    from Chesapeake, Va

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4" PVC In-Line Check Valve w/ SS Spring (Threaded):

          Used as part of a sink drain

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 3/4" PVC In-Line Check Valve w/ SS Spring (Threaded)

            Q:

            Replacing water lines in 30yr old RV with Pex. Need one way valve in two locations, supply line from fresh water tank and supply line from City water connection. Can this valve be used in potable water system for RV? Thank you.
            Asked on 10/6/2013 by Chris from Post Falls, ID

            1 answer

            • CUSTOMER CARE

              A:

              These valves do not have NSF approvals, so they are not suitable for use in potable water lines.

              Answered on 10/17/2013 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product?