1" PVC In-Line Check Valve w/ SS Spring (Threaded) Zoom

1" PVC In-Line Check Valve w/ SS Spring (Threaded)

SKU:523T05

Brand: Matco-Norca

Matco-Norca
Qty Price
$5.45
/ each
$25.95 / box (5 units x $5.19)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Size: 1"
Material: PVC
Connection Type: Threaded

Description for Matco-Norca 523T05

Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:

  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Threaded Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation

  • 1" PVC In-Line Check Valve w/ SS Spring (Threaded)

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca1" PVC In-Line Check Valve w/ SS Spring (Threaded)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    GREAT FOR HOMES & COMMERCIAL.

    By EJ

    from CALLAHAN

    Verified Buyer

    Comments about 1" PVC In-Line Check Valve w/ SS Spring (Threaded):

    I LUV THE STRUCTURE OF THE BODY, THAT IS HEAVY- DUTY & THE VALVE LOOK HEAVY DUTY. I RECOMMEND TO ALL MY FRIENDS.

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers