1-1/2" PVC In-Line Check Valve w/ SS Spring (Threaded) Zoom

1-1/2" PVC In-Line Check Valve w/ SS Spring (Threaded)

SKU:523T07

Brand: Matco-Norca

Matco-Norca
Qty Price
$8.14
/ each
$38.66 / box (5 units x $7.73)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Size: 1-1/2"
Material: PVC
Connection Type: Threaded

Description for Matco-Norca 523T07

Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:

  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Threaded Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation

  • 1-1/2" PVC In-Line Check Valve w/ SS Spring (Threaded)

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca1-1/2"" PVC In-Line Check Valve w/ SS Spring (Threaded)
     
    5.0

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (5)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (5)

          Reviewed by 5 customers

          Sort by

          Displaying reviews 1-5

          Back to top

           
          5.0

          just what i wanted for a good price

          By chuck

          from bay city mich

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 1-1/2"" PVC In-Line Check Valve w/ SS Spring (Threaded):

                great replacement for broken valve easy to install

                • Was this a gift?:
                • No
                 
                5.0

                1-1/2" check valve

                By Rick

                from Howell, MI

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 1-1/2"" PVC In-Line Check Valve w/ SS Spring (Threaded):

                      No problems, functions perfectly.

                      • Was this a gift?:
                      • No
                       
                      5.0

                      Check valve

                      By Mcasino1

                      from Philadelphia

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 1-1/2"" PVC In-Line Check Valve w/ SS Spring (Solvent):

                            I used this check valve to replace the ones I bought at homedepot and lowes. Theirs started leaking within days of installation. This one was easy to install and very solid construction. It works well so far and is very quiet compared to others I have used. It came in the mail very quickly and didn't cost a lot for shipping. Actually it was cheaper to have delivered than the cost of gas to go pickup another junky, cheap one. Good company to work with and great website to use. Will start using pex on future jobs. Couldn't find a down side yet.

                            • Was this a gift?:
                            • No
                             
                            5.0

                            Great Product

                            By Richard

                            from Sadsburyville, PA

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about 1-1/2"" PVC In-Line Check Valve w/ SS Spring (Solvent):

                                  Great product - works well in my sump system. Delivery was ultra fast. Sales people were very helpful.

                                  • Was this a gift?:
                                  • No
                                   
                                  5.0

                                  Great product

                                  By Richard

                                  from Sadsburyville, PA

                                  Verified Buyer

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about 1-1/2"" PVC In-Line Check Valve w/ SS Spring (Threaded):

                                        I did not use this product because the threaded version of the valve would not fit in my system. Had to return the product and reordered the slip version. The slip version worked GREAT. PexSupply return policy was fast and I received the slip valve the next day.

                                        • Was this a gift?:
                                        • No

                                        Displaying reviews 1-5

                                        Back to top

                                        Q&A: Ask the Questions, share answers