3/4" C x C Bronze In-Line Check Valve (Spring Loaded) Zoom

3/4" C x C Bronze In-Line Check Valve (Spring Loaded)

SKU:525C04

Brand: Matco-Norca

Matco-Norca
525C04 has been discontinued.
Direct Replacement:
SKU: 525C04LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Sweat
Material: Bronze

Description for Matco-Norca 525C04

Features:

  • ISO-9002
  • In-Line Check Valve-Spring Loaded
  • 200 WOG
  • Bronze Body
  • Threaded Ends Comply with ANSI B2.11

  • **Image may not represent actual product.**

    3/4" C x C Bronze In-Line Check Valve (Spring Loaded)

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
     
    3.3

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (3)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    75%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (4)

          Reviewed by 4 customers

          Sort by

          Displaying reviews 1-4

          Back to top

           
          1.0

          crack pressure rating wrong

          By Larry

          from Tucson AZ

          Pros

            Cons

              Best Uses

                Comments about 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded):

                These check valves seemed to be of good quality. However, I ordered these based on the spec'd crack rating, which was supposed to be 0.5. It takes way too much pressure to open them, way more than the .5 that they are rated at. These might work with a high horsepower pump, but a 1/12 HP circulater pump doesnt have the push to open them.

                • Was this a gift?:
                • No
                 
                4.0

                Good Product

                By Lee G

                from Jamestown, New York

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded):

                      Works as specified.

                      • Was this a gift?:
                      • No
                       
                      4.0

                      Good Product

                      By Lee G

                      from Jamestown, NewYork

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded):

                            Good product. Works as specified.

                            • Was this a gift?:
                            • No
                             
                            4.0

                            Buy threaded - not sweat

                            By Home Hacker

                            from Missoula, MT

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded):

                                  Bought the sweat on kind - eliminated the ghost flow problem. So they worked as I was hoping. However, one valve rattles and to adjust I'd have to remove and sweat back on. If I would have bought the threaded kind, taking it off for a quick adjustment would be a breeze - wish I would have thought of this when I ordered.

                                  • Was this a gift?:
                                  • No

                                  Displaying reviews 1-4

                                  Back to top

                                  Q&A: Ask the Questions, share answers

                                  Do you have questions about this product?

                                  Get answers from real customers and in-house experts with AnswerBox.

                                  2 Questions | 2 Answers
                                  Displaying questions 1-2
                                  • 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)

                                    Q:

                                    What is the temperature limit of this check valve. I would like to use it for a condensate return line 200-210 degrees.
                                    Asked on 2/24/2015 by Andre from US Virgin Islands

                                    1 answer

                                    • CUSTOMER CARE

                                      A:

                                      Matco-Norca does not supply that info, you can try calling them.

                                      Answered on 3/12/2015 by Supplyhouse Staff from New York
                                  • 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)

                                    Q:

                                    what are the temp ratings on this check valve. I removed the checks on the grundfos pumps I bought from you the instructions didn't say to put back in so there are gone and can't get new ones. Can these be installed in a heating system?
                                    Asked on 1/17/2015 by mike from mass

                                    1 answer

                                    • CUSTOMER CARE

                                      A:

                                      Yes, it can.

                                      Answered on 2/26/2015 by SupplyHouse Staff from NY
                                  Displaying questions 1-2

                                  Do you have a question about this product?