1-1/2" C x C Bronze In-Line Check Valve (Spring Loaded) Zoom

1-1/2" C x C Bronze In-Line Check Valve (Spring Loaded)


Brand: Matco-Norca

525C07 has been discontinued.
Direct Replacement:
SKU: 525C07LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1-1/2"
Connection Type: Sweat
Material: Bronze

Description for Matco-Norca 525C07


  • ISO-9002
  • In-Line Check Valve-Spring Loaded
  • 200 WOG
  • Bronze Body

Note: Image may not represent actual product

1-1/2" C x C Bronze In-Line Check Valve (Spring Loaded)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-1/2" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)


    Should the arrow on the valve point toard the pump or away from the pump?
    Asked on 6/17/2016 by Tom from Powell, WY

    1 answer



      Arrow will be the direction of the water flow.

      Answered on 6/20/2016 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?