2" C x C Bronze In-Line Check Valve (Spring Loaded) Zoom

2" C x C Bronze In-Line Check Valve (Spring Loaded)

SKU:525C08

Brand: Matco-Norca

Matco-Norca
525C08 has been discontinued.
Direct Replacement:
SKU: 525C08LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 2"
Connection Type: Sweat
Material: Bronze

Description for Matco-Norca 525C08

Features:

  • ISO-9002
  • In-Line Check Valve-Spring Loaded
  • 200 WOG
  • Bronze Body
  • Threaded Ends Comply with ANSI B2.11

  • **Image may not represent actual product.**

    2" C x C Bronze In-Line Check Valve (Spring Loaded)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons