3/4" Spring Loaded Threaded Check Valve Zoom

3/4" Spring Loaded Threaded Check Valve

SKU:525T04

Brand: Matco-Norca

Matco-Norca
525T04 has been discontinued.
Direct Replacement:
SKU: SLSC075T
Brand: Hydrovalve
0

Specs

Size: 3/4"
Material: Brass
Bronze
Thread Type: Female
Thread Size: 3/4"

Description for Matco-Norca 525T04

Spring Loaded Threaded Check Valves

3/4" Spring Loaded Threaded Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1-1/2" Spring Loaded Threaded Check Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Product

By Jim

from USA

Verified Buyer

Comments about 1-1/2" Spring Loaded Threaded Check Valve:

Good quality product

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 3/4" Spring Loaded Threaded Check Valve

    Q:

    can this valve handle 200-210 degrees. the link that was the answer to the previous question was invalid
    Asked on 3/12/2011 by Anonymous from WA

    1 answer

  • 1-1/4" Spring Loaded Threaded Check Valve

    Q:

    Is this product what You would call a weighted flow check valve?
    Asked on 12/5/2010 by Anonymous

    1 answer

  • 3/4" Spring Loaded Threaded Check Valve

    Q:

    Does this spring check valve tolerate heat? I need one for a radiant floor system running at ~ 150 degrees F.
    Asked on 10/6/2010 by doc from Victorias, BC Canada

    1 answer

    • CUSTOMER CARE

      A:

      This unit can operate at that temperature and will work fine in your application.

      Answered on 10/8/2010 by PexSupply Staff from NY
  • 1" Spring Loaded Threaded Check Valve

    Q:

    Does this check valve have a teflon ball; and is it possible to remove the spring? (for use in solar hot water loop with small circulation pump, mounted vertically.
    Asked on 9/2/2010 by skip from Baja, Mexico

    1 answer

    • CUSTOMER CARE

      A:

      It does not have a teflon ball. It is possible to remove the spring. However there are no replacement parts available for the valve so you would need to purchase a new unit to replace the spring.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?