Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose Zoom

Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose

SKU:646BV03

Brand: Matco-Norca

Matco-Norca
646BV03 has been discontinued.
Direct Replacement:
SKU: 646BV03LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Material: Forged Brass
Size: 1/2" x 3/4"
Connection Type: Threaded
Thread Type: Male
Hose
Thread Size: 1/2"
3/4"
Pressure Rating: 125 PSI CWP

Description for Matco-Norca 646BV03

Features:

  • Forged Brass Body
  • Ball Valve Type
  • 1/4 Turn
  • Tee Handle
  • 3/4" Hose Connection
  • Male Threads Comply with ANSI B2.1
  • Hose Threads Comply with ANSI B2.4
  • Replacement Handles Available

Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons