Ball Valve Hose Bibb, 3/4" MIP x 3/4" Hose Zoom

Ball Valve Hose Bibb, 3/4" MIP x 3/4" Hose

SKU:646BV04

Brand: Matco-Norca

Matco-Norca
646BV04 has been discontinued.
Direct Replacement:
SKU: 646BV04LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Material: Forged Brass
Size: 3/4" x 3/4"
Connection Type: Threaded
Thread Type: Male
Hose
Thread Size: 3/4"
Pressure Rating: 125 PSI CWP

Description for Matco-Norca 646BV04

Features:

  • Forged Brass Body
  • Ball Valve Type
  • 1/4 Turn
  • Tee Handle
  • 3/4" Hose Connection
  • Male Threads Comply with ANSI B2.1
  • Hose Threads Comply with ANSI B2.4
  • Replacement Handles Available

Ball Valve Hose Bibb, 3/4" MIP x 3/4" Hose

REVIEW SNAPSHOT®

by PowerReviews
Matco-NorcaBall Valve Hose Bibb, 1/2"" MIP x 3/4"" Hose, Lead Free
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

The Ball has a plan. The petcock slam H2

By Thomas

from San Bernardino, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Ball Valve Hose Bibb, 1/2"" MIP x 3/4"" Hose, Lead Free:

        Well, when I ordered your clean, high quality galvanized iron fittings, I was enthralled. The threading was precise, the price right, the galvanization complete. Then, when I slammed on my dialectic couplers, to start with the copper brazing,I saw those cute little copper bell like copper pipe hangers and I became mildly euphoric. They are so enliveningly cute, that I'm ashamed to admit it. And the service was nitro fast.

        • Was this a gift?:
        • No
         
        3.0

        Plastic can crack

        By Mark

        from Arcat<Ca

        Verified Buyer

        Comments about Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose:

        The plastic handle can crack

         
        5.0

        Arrived as described

        By Raffaello

        from Jamaica

        Verified Buyer

        Comments about Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose:

        I like this type of hose valve as it is a ball valve with the quarter turn handle. It tends to break less than the other valves and it has a decent style. I'd recommend buying it.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 3 Answers
        Displaying question 1
        • Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose

          Q:

          Will this accept a sweated 1/2" copper pipe inside the MIP end?
          Asked on 5/18/2013 by Wilbur Waterman from Calais VT

          3 answers

          • VERIFIED BUYER

            A:

            Yes
            Sent from my iPhone
            Handyman Scott
            Valdez, Alaska

            Answered on 5/20/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Yes it will
            Sent from my iPad

            Answered on 5/20/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Yes it should

            Answered on 5/20/2013 by Anonymous
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons