Ball Valve Hose Bibb, 3/4" MIP x 3/4" Hose, Lead Free Zoom

Ball Valve Hose Bibb, 3/4" MIP x 3/4" Hose, Lead Free

SKU:646BV04LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$6.29
/ each
$72.60 / box (12 units x $6.05)
In Stock! Ships in 24-48 Hours
(186 Available)
1

Specs

Application: Plumbing
Material: Forged Brass
Size: 3/4" x 3/4"
Connection Type: Threaded
Thread Type: Male
Hose
Thread Size: 3/4"
Pressure Rating: 125 PSI CWP
Features: Lead Free

Description for Matco-Norca 646BV04LF

Features:

  • Lead Free Forged Brass
  • 125 WOG
  • Hose Bibb-Male
  • Ball Valve Type
  • Hose x MIP 1/2" and 3/4"
  • 1/2" MIP x 1/2" Solder Inlet
  • Replacement Handles Available

  • Ball Valve Hose Bibb, 3/4" MIP x 3/4" Hose, Lead Free

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-NorcaBall Valve Hose Bibb, 1/2"" MIP x 3/4"" Hose, Lead Free
     
    4.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    4.0

    The Ball has a plan. The petcock slam H2

    By Thomas

    from San Bernardino, CA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Ball Valve Hose Bibb, 1/2"" MIP x 3/4"" Hose, Lead Free:

          Well, when I ordered your clean, high quality galvanized iron fittings, I was enthralled. The threading was precise, the price right, the galvanization complete. Then, when I slammed on my dialectic couplers, to start with the copper brazing,I saw those cute little copper bell like copper pipe hangers and I became mildly euphoric. They are so enliveningly cute, that I'm ashamed to admit it. And the service was nitro fast.

          • Was this a gift?:
          • No
           
          3.0

          Plastic can crack

          By Mark

          from Arcat<Ca

          Verified Buyer

          Comments about Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose:

          The plastic handle can crack

           
          5.0

          Arrived as described

          By Raffaello

          from Jamaica

          Verified Buyer

          Comments about Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose:

          I like this type of hose valve as it is a ball valve with the quarter turn handle. It tends to break less than the other valves and it has a decent style. I'd recommend buying it.

          Displaying reviews 1-3

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 3 Answers
          Displaying question 1
          • Ball Valve Hose Bibb, 1/2" MIP x 3/4" Hose

            Q:

            Will this accept a sweated 1/2" copper pipe inside the MIP end?
            Asked on 5/18/2013 by Wilbur Waterman from Calais VT

            3 answers

            • VERIFIED BUYER

              A:

              Yes
              Sent from my iPhone
              Handyman Scott
              Valdez, Alaska

              Answered on 5/20/2013 by Anonymous
            • VERIFIED BUYER

              A:

              Yes it will
              Sent from my iPad

              Answered on 5/20/2013 by Anonymous
            • VERIFIED BUYER

              A:

              Yes it should

              Answered on 5/20/2013 by Anonymous
          Displaying question 1

          Do you have a question about this product? 

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons